
Motor -1HP, 1155RPM, 3PH, 60HZ, 143T, TEFC, F1
Mfr # EM3582T-G
Zoro # G306591698
product price:Â $1,176.99
/ea
Free Shipping & Returns
Key Features
HP
1 HP
Nameplate RPM
1155
Voltage
230/460V
Frame
143T
Motor Design
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EM3582T-G
Zoro #
G306591698
UPC #
781568912133
Country of Origin
United States
Details
HP
1 HP
Nameplate RPM
1155
Voltage
230/460V
Frame
143T
Motor Design
B
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.