Motor CD5350, .5HP, 1750RPM, DC, 56C, 3520D, TEFC, F1

  • Mfr # CD5350

  • Zoro # G805174194


product price:  $3,041.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD5350
Zoro #
G805174194
UPC #
781568124734
Country of Origin
United States

Description

Baldor-reliance motor, .5hp,1750rpm,dc,56c,3520d,tefc,f1 features: tefc enclosure shunt wound class f insulation designed for use with nema type k scr control 20:1 constant torque speed range (except where noted) nema c-face and removable base (except on explosion proof models) base welded on type 3513d only nema 182 and larger have a thermostat (normally closed contracts) on the field winding no dual mounting base holes on 35d, 75d or 91d type typical applications: conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.