Shop BALDOR-RELIANCE
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Motor CTM2334T, 20HP, 1760RPM, 3PH, 60HZ, 256T, 0760M, TEAO, F1
- Mfr # CTM2334T
- Zoro # G705129898
product price:Â
$
5,498.99
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
- CTM2334T
- Zoro #
- G705129898
- UPC #
- 781568600641
- Country of Origin
- United States
Description
Baldor-reliance motor, 20hp,1760rpm,3ph,60hz,256t,0760m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.