Zoro Homepage

PowerToolMotor, 3/4hp, 3600RPM, 115V AC

  • Mfr # 8107W

  • Zoro # G613038343


product price: $3,004.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Standards
UL/CSA Certified, UR
Shaft Dia.
3/4 in
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8107W
Zoro #
G613038343
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Manufacturers Warranty Length
3 yr
Overall Length
26 5/8 in
Cord Length
8 ft

Details

No. of Speeds
1
Standards
UL/CSA Certified, UR
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
Number of Shafts
1
Hz
60 Hz
Phase
Single
Motor Frame Material
Steel
Nameplate RPM
3,600 RPM
Weight
99 lb
Motor Service Factor
1
Full Load Amps
8.6 A
On/Off Switch
On/Off Switch Included
Voltage Compatibility
115V AC
Motor Application
Power Tools
Voltage
115V AC
HP
3/4 hp
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes
36 Grit Wheel, 60 Grit Wheel, Eye Shield, Power Cord
Item
Power Tool Motor
Max. Ambient Temp.
40 Degrees C

Description

Power Tool Motor, Single Phase, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 8.6 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.