Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerToolMotor, 3hp, 1500/1800RPM, 575V AC

  • Mfr # 129W

  • Zoro # G713038397


product price: $8,097.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60/50 Hz
HP
3 hp
Voltage Compatibility
575V AC
Motor Design
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129W
Zoro #
G713038397
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
41 5/16 in
Shaft Dia.
1 1/4 in

Details

Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60/50 Hz
HP
3 hp
Voltage Compatibility
575V AC
Motor Design
3-Phase
Weight
256 lb
Motor Mounting Type
Rigid Base
Motor Service Factor
1
No. of Speeds
1
Motor Application
Power Tools
Voltage
575V AC
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,500/1,800 RPM
Item
Power Tool Motor
Number of Shafts
1
Phase
Three
Standards
CSA Certified, UL Listed, UR
Motor Frame Material
Steel
Full Load Amps
3.0 A
RPM Range
1,701-1,800

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 3 hp HP, Nameplate RPM 1,500/1,800 RPM, No. of Speeds 1, 575V AC Voltage, Full Load Amps 3.0 A, Not Applicable Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.