Three-Phase AC Induction Motor, 2 HP, 56 Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM

  • Mfr # EM31155

  • Zoro # G7051941


product price: $699.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.6/5.2/5.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM31155
Zoro #
G7051941
UPC #
781568735534
Country of Origin
United States

Dimensions

Length Less Shaft
10 3/16 in
Overall Length
12 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
AC Induction Motor
HP
2
Nameplate RPM
3,450
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.6/5.2/5.6 A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
85.5 %
Standards
CURUSEEV, RoHS Compliant
CC Number
CC031A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Voltage @ 50Hz
190/380 V
Duty Cycle
Continuous
Full Load Amps @ 50Hz
6.2/3.1 A
HP @ 50Hz
2 hp
RPM @ 50Hz
3,450
Usable @ 208V
Yes
Part Winding Start Capable
No

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 3,450, Frame 56, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.6/5.2/5.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CURUSEEV, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.