Zoro Homepage

Three-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage

  • Mfr # EM3550

  • Zoro # G8171116


product price: $909.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3500 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.8/1.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3550
Zoro #
G8171116
UPC #
781568295922
Country of Origin
United States

Dimensions

Length Less Shaft
10 3/8 in
Overall Length
12 1/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
3500 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.8/1.9 A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CSA, CSA EEV, UR
CC Number
CC031A
Inverter Rated
No
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
35 lb
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3500 rpm, Frame 56, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.8/1.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, Continuous Duty, 3001-3600, CSA, CSA EEV, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.