Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Federal/Traditional Rose

  • Mfr # FD.FED.TSR.150

  • Zoro # G7690116


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Satin Nickel
Series
Reserve
Fire Rated
Not Rated
Electrical/Mechanical
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.FED.TSR.150
Zoro #
G7690116
UPC #
884011471598
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
5.9
Height
3.6
Length
11.2

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Satin Nickel
Series
Reserve
Fire Rated
Not Rated
Electrical/Mechanical
Mechanical
Lockset Function
Dummy
Lockset Grade
2
Strike Type
None
ADA Compliant
No
Key Material
Brass
Number of Keys
0
Lockset Performance Strength
Medium Duty
Cylinder Core Type
Not Included
For Use With
Interior Doors
Key Type
Not Keyed
Includes
Mounting hardware
Ligature Resistant
No
Lockset Handle Type
Lever
Style
Federal/Traditional Rose
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Location Type
Residential
Handle Material
Brass
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
Lockset Finish
Satin Nickel
Keying
No
Visual Indicator Message
No Message
Material
Brass
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
2.9

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style Federal/Traditional Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.