Privacy Crystal Knob and Traditional Square Rose with 6AL Latch and Dual Strike Satin Black Finish

  • Mfr # PVCRYTSR190

  • Zoro # G215501313


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Black
Series
Reserve
Lockset Material
Brass
Color
Satin Black
Length
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVCRYTSR190
Zoro #
G215501313
UPC #
823079555642
Country of Origin
Mexico

Dimensions

Length
11.3 in
Width
5.9 in
Height
3.8 in

Details

Lockset Finish
Satin Black
Series
Reserve
Lockset Material
Brass
Color
Satin Black

Description

The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.