Reserve ENELLTRR150 Entry Ellips
- Mfr # EN.ELL.TRR.150
- Zoro # G2361324
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ELL.TRR.150
- Zoro #
- G2361324
- UPC #
- 884011464477
- Country of Origin
- China
Dimensions
- Width
- 5.9
- Length
- 11.2
- Height
- 3.7
Details
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENELLTRR150 Entry Ellips
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Finish
- Satin Nickel
- Series
- Reserve
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Dual Strike
- Material
- Brass
- Strike
- Dual Strike
- Color
- Satin Nickel
- Function
- Entry
- Weight
- 3.527
Description
Item Baldwin Reserve ENELLTRR150 Entry Ellips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.