Shop BALDWIN
See all product information
Create Account
Reserve ENROUCRR150 Entry Round
- Mfr # EN.ROU.CRR.150
- Zoro # G2361309
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Style
Round Knob
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Satin Nickel
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ROU.CRR.150
- Zoro #
- G2361309
- UPC #
- 884011647016
- Country of Origin
- China
- Style
- Round Knob
- Item
- Baldwin Reserve ENROUCRR150 Entry Round
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Satin Nickel
- Includes
- Latch
- Strike
- Dual Strike
- Function
- Entry
- Color
- Satin Nickel
- Material
- Brass
Description
Item Baldwin Reserve ENROUCRR150 Entry Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.