Shop BALDWIN
See all product information
Create Account
Reserve ENROUTAR112 Entry Round
- Mfr # EN.ROU.TAR.112
- Zoro # G2361421
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Finish
Venetian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ROU.TAR.112
- Zoro #
- G2361421
- UPC #
- 884011492685
- Country of Origin
- China
Dimensions
- Height
- 3.7
- Width
- 5.9
- Length
- 11.1
Details
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENROUTAR112 Entry Round
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Finish
- Venetian Bronze
- Number of Pins
- 5 Pin Cylinder
- Series
- Reserve
- Strike Type
- Dual Strike
- Function
- Entry
- Color
- Venetian Bronze
- Material
- Brass
- Strike
- Dual Strike
- Weight
- 3.5
Description
Item Baldwin Reserve ENROUTAR112 Entry Round