Reserve ENTRATAR112X150 Entry Tr
- Mfr # EN.TRA.TAR.112X150
- Zoro # G1900550
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Finish
Satin Nickel
Includes
Latch
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.TAR.112X150
- Zoro #
- G1900550
- UPC #
- 884011674654
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENTRATAR112X150 Entry Tr
- Finish
- Satin Nickel
- Includes
- Latch
- Number of Pins
- 5 Pin Cylinder
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Function
- Entry
- Material
- Brass
- Color
- Venetian Bronze by Satin Nickel
- Strike
- Dual Strike
- Weight
- 0
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Description
Item Baldwin Reserve ENTRATAR112X150 Entry Tr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.