Shop BALDWIN
See all product information
Create Account
Reserve PSCONCRR260X190 Passage
- Mfr # PS.CONXCRR.260X190
- Zoro # G2050323
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Series
Reserve
Strike Type
Dual Strike
Includes
Latch
Finish
Satin Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.CONXCRR.260X190
- Zoro #
- G2050323
- UPC #
- -
- Country of Origin
- China
Details
- Style
- Knob
- Item
- Baldwin Reserve,PSCONCRR260X190 Passage
- Series
- Reserve
- Strike Type
- Dual Strike
- Includes
- Latch
- Finish
- Satin Black
- Function
- Passage
Description
Item Baldwin Reserve,PSCONCRR260X190 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.