Reserve PSELLTRR003X150 Passage
- Mfr # PS.ELL.TRR.003X150
- Zoro # G1849344
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Finish
Satin Nickel
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.ELL.TRR.003X150
- Zoro #
- G1849344
- UPC #
- 884011642608
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSELLTRR003X150 Passage
- Series
- Reserve
- Finish
- Satin Nickel
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Color
- Lifetime Brass by Satin Nickel
- Function
- Passage
- Strike
- Dual Strike
- Material
- Brass
- Weight
- 0
Dimensions
- Height
- 0
- Width
- 0
- Length
- 0
Description
Item Baldwin Reserve,PSELLTRR003X150 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.