Reserve PSELLTSR260 Passage Elli
- Mfr # PS.ELL.TSR.260
- Zoro # G2244969
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Bright Chrome
Strike Type
Dual Strike
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ELL.TSR.260
- Zoro #
- G2244969
- UPC #
- 884011509833
- Country of Origin
- China
Dimensions
- Height
- 3.7
- Length
- 22.1
- Width
- 6.4
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSELLTSR260 Passage Elli
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Bright Chrome
- Strike Type
- Dual Strike
- Includes
- Latch
- Series
- Reserve
- Strike
- Dual Strike
- Material
- Brass
- Function
- Passage
- Color
- Bright Chrome
- Weight
- 8.4
Description
Item Baldwin Reserve,PSELLTSR260 Passage Elli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.