Shop BALDWIN
See all product information
Create Account
Reserve PSROUTRR003X260 Passage
- Mfr # PS.ROU.TRR.003X260
- Zoro # G2050594
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Finish
Bright Chrome
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ROU.TRR.003X260
- Zoro #
- G2050594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0
- Width
- 0
- Length
- 0
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSROUTRR003X260 Passage
- Finish
- Bright Chrome
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Series
- Reserve
- Material
- Brass
- Color
- Lifetime Brass by Bright Chrome
- Function
- Passage
- Strike
- Dual Strike
Description
Item Baldwin Reserve,PSROUTRR003X260 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.