Reserve SCLAJXTUBCRR190X141 Sing
- Mfr # SCLAJXTUBCRR190X055
- Zoro # G1858785
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Reserve
Includes
Latch
Features
Single Cylinder
Style
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLAJXTUBCRR190X055
- Zoro #
- G1858785
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,SCLAJXTUBCRR190X141 Sing
- Finish
- Satin Black
- Series
- Reserve
- Includes
- Latch
- Features
- Single Cylinder
- Style
- Round
- Strike Type
- Dual Strike
- Product Type
- Tube
Description
Baldwin Reserve,SCLAJXTUBCRR190X141 Sing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.