73.6" W X 33.9" L X 73.6" H

  • Mfr # 241-13424-13425-ZORO

  • Zoro # G312302912


product price:  $885.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
73.6"
Length
33.9"
Height
73.6"
Frame Color
Light Honey/White
Frame Material
Natural rattan/ Fabric"100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241-13424-13425-ZORO
Zoro #
G312302912
UPC #
193271433995
Country of Origin
Indonesia

Dimensions

Width
73.6"
Length
33.9"
Height
73.6"
Size
3-Piece Set

Details

Frame Color
Light Honey/White
Frame Material
Natural rattan/ Fabric"100% Polyester"/Foam
Assembled/Unassembled
Assembled
Includes
Two Dining Benches; One Corner Bench
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
For Use With
Dining Room
Features
Handcrafted from Natural Rattan

Description

Delight in an air of exotic bliss for every meal with the remarkable Capella dining nook banquette set. Made in Indonesia, this bohemian set includes two benches and one corner seat handcrafted from natural rattan. Each seat is fitted with a plush cushion padded with foam and upholstered in sumptuous fabric for superb dining comfort. The Capella will arrive fully assembled and features an openwork design interlaid with crisp geometric embellishments for an airy yet refined poise. Angled legs lend a touch of rustic charm, making the Capella dining nook banquette set a wonderful centerpiece of any occasion.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.