Shop BALI & PARI
See all product information
Create Account
Kensley Natural Rattan Coffee Table
- Mfr # 267-14617-ZORO
- Zoro # G223547556
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan(Outer Material), Metal(Internal Frame)
Length
32.3 in
Style
Bohemian
Height
18.5 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267-14617-ZORO
- Zoro #
- G223547556
- UPC #
- 193271494491
- Country of Origin
- Indonesia
Dimensions
- Length
- 32.3 in
- Height
- 18.5 in
- Width
- 32.3 in
Details
- Tabletop Material
- Natural Rattan(Outer Material), Metal(Internal Frame)
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
Description
Establish an atmosphere of serenity in any setting anchored by the lovely Kensley coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and is supported by an interior metal frame. Its broad silhouette features a lovely scalloped outline that lends rich visual texture with a touch of playful architecture. The Kensley will arrive fully assembled and features a broad, round tabletop perfect for accommodating the needs of any shared space such as a living room or sun room. A versatile centerpiece with potent charisma, the Kensley coffee table is a sure to become a beloved fixture of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.