Shop BALI & PARI
See all product information
Create Account
Idra Coastal Black and White Mother of Pearl Capiz Shell Coffee Table
- Mfr # 252-13983-ZORO
- Zoro # G323547258
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Capiz(Outer Surface), MDF(Frame)
Style
Coastal
Tabletop Color
Mosaic Black, White, Gold
For Use With
Living Room
Width
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13983-ZORO
- Zoro #
- G323547258
- UPC #
- 193271445547
- Country of Origin
- China
- Tabletop Material
- Capiz(Outer Surface), MDF(Frame)
- Style
- Coastal
- Tabletop Color
- Mosaic Black, White, Gold
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 35.4 in
- Length
- 35.4 in
- Height
- 15.8 in
Description
Anchor your space around the vivid mosaic flair of the Idra coffee table. Made in Vietnam, this coastal piece consists of a sturdy wood frame intricately encased with natural Capiz shell. Its broad, round tabletop accommodates any shared space while highlighting the unique geometry of the Capiz from every angle. The Idra will arrive fully assembled and utilizes a round base for excellent stability and support in sleek style. Imbued with exotic flair, the Idra coffee table invigorates any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.