Shop BALI & PARI
See all product information
Create Account
Abena Ming Style Natural Rattan Bench
- Mfr # 260-14214-ZORO
- Zoro # G423546816
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Mahogany Wood(Frame), Natural Rattan(Outer Material), Plywood(Underneath Seat), Fabric "100% Polyester", Foam
Color
Light Honey
Width
53.1 in
Overall Length
19.3 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14214-ZORO
- Zoro #
- G423546816
- UPC #
- 193271464180
- Country of Origin
- Indonesia
- Material
- Solid Mahogany Wood(Frame), Natural Rattan(Outer Material), Plywood(Underneath Seat), Fabric "100% Polyester", Foam
- Color
- Light Honey
- For Use With
- Living Room
- Assembly
- Assembled
- Arm Style
- Bohemian
Dimensions
- Width
- 53.1 in
- Overall Length
- 19.3 in
- Overall Height
- 18.5 in
Description
Timeless vintage design meets rustic artistry with the lovely Abena accent bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its classic Ming style silhouette exudes classic grace through its dynamic balance of crisp and flowing geometry. The Abena will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Carrying the poise of ancient elegance, the Abena accent bench brightens any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.