Shop BALI & PARI
See all product information
Create Account
Caruso Suar Wood Console Table - Live Edge Statement Table for Entryway or Living Room
- Mfr # 266-14328-ZORO
- Zoro # G923546989
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Material
Suar Wood
Overall Length
16.9 in
Width
50 in
Arm Style
Bohemian
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14328-ZORO
- Zoro #
- G923546989
- UPC #
- 193271469406
- Country of Origin
- Indonesia
- Material
- Suar Wood
- Arm Style
- Bohemian
- For Use With
- Entryway
- Color
- Natural
- Assembly
- Assembled
Dimensions
- Overall Length
- 16.9 in
- Width
- 50 in
- Overall Height
- 29.8 in
Description
Functional artistry reimagines your space with the remarkable Caruso console table. Made in Indonesia, this bohemian piece is crafted from sturdy Suar wood. Its wide tabletop serves as a fantastic display area for decor in any entryway, living room, or other shared space. The Caruso will arrive fully assembled and utilizes bold, extended legs for a prominent profile rich with rustic flair. Catering to your needs while lending avantgarde serenity, the Caruso console table is sure to refresh any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.