Amber Woven Seagrass Accent Bench
- Mfr # 264-14523-ZORO
- Zoro # G923547368
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Material
Seagrass(Seat), Black flashband tape(Underneath seat base for protection), Mahogany Wood(Frame)
Assembly
Assembled
Arm Style
Bohemian
Color
Natural Brown, Black
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14523-ZORO
- Zoro #
- G923547368
- UPC #
- 193271487622
- Country of Origin
- Indonesia
- Material
- Seagrass(Seat), Black flashband tape(Underneath seat base for protection), Mahogany Wood(Frame)
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Natural Brown, Black
- For Use With
- Entryway
Dimensions
- Overall Length
- 16.7 in
- Overall Height
- 17.5 in
- Width
- 22.2 in
Description
Complete your entranceway with the serene poise and utility of the Amber accent bench. Handcrafted in Indonesia, this bohemian piece consists of a solid wood frame embellished with a beautifully woven seagrass seat. The intricate weave of the seagrass conveys rustic charisma while adding convenient seating to any entryway or other shared interior space. The Amber will arrive fully assembled and features a clean silhouette with straight legs for excellent stability and support while blending well with modern settings. A petite yet impactful addition, the Amber accent bench elevates any household.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.