Abena Ming Style Natural Rattan Console Table
- Mfr # 259-14213-ZORO
- Zoro # G223546634
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(Underneath Tabletop), Solid Mahogany Wood(Internal Frame)
Color
Light Honey
Overall Height
32.7 in
Assembly
Assembled
Arm Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14213-ZORO
- Zoro #
- G223546634
- UPC #
- 193271464173
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(Underneath Tabletop), Solid Mahogany Wood(Internal Frame)
- Color
- Light Honey
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Entryway
Dimensions
- Overall Height
- 32.7 in
- Size
- 52 in Wide
- Overall Length
- 20.1 in
- Width
- 51.6 in
Description
Timeless vintage design meets rustic artistry with the lovely Abena console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its classic Ming style silhouette exudes classic grace through its dynamic balance of crisp and flowing geometry. The Abena will arrive fully assembled and features a broad, rectangular tabletop with flared edges to brilliantly display decorations. Carrying the poise of ancient elegance, the Abena console table brightens any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.