Abiel Natural Rattan Dining Armchair
- Mfr # 267-2PC-14751-ZORO
- Zoro # G723547452
product price:Â
$
639.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest), Mahogany Wood, Fabric "100% Polyester", Foam
Color
Greywash, Black
Assembly
Assembled
Height (In.)
34.6 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-2PC-14751-ZORO
- Zoro #
- G723547452
- UPC #
- 193271498857
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest), Mahogany Wood, Fabric "100% Polyester", Foam
- Color
- Greywash, Black
- Assembly
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
Dimensions
- Height (In.)
- 34.6 in
- Width (In.)
- 23.6 in
- Length
- 24 in
- Size
- 2-Piece
Description
A sensation of rustic elegance permeates every occasion with the lovely Abiel dining chair. Made in Indonesia, this bohemian piece consists of a solid wood frame embellished with sustainably sourced natural rattan. The lattice backrest creates a cozy embrace rich with visual texture while armrests encourage laidback relaxation. The Abiel will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Melding modern poise with exotic design, the Abiel dining chair is sure to leave an impression. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.