Rosalba Bohemian Light Honey Rattan 2-Piece S-Curve Dining Chair Set
- Mfr # 256-2PC-14168-ZORO
- Zoro # G323546671
product price:Â
$
627.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal Frame
For Use With
Dining Room
Width (In.)
23.2 in
Size
2-Piece
Length
20.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-2PC-14168-ZORO
- Zoro #
- G323546671
- UPC #
- 193271456529
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal Frame
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Width (In.)
- 23.2 in
- Size
- 2-Piece
- Length
- 20.1 in
- Height (In.)
- 35.4 in
Description
Enchant the ambiance of any arrangement with the exotic artistry of the Rosalba dining chair. Made in Indonesia, this bohemian piece consists of a solid metal frame embellished with handcrafted natural rattan by skilled artisans. Its energetic s-curve silhouette strikes a modern pose while the openwork rattan pole design creates a light, airy display. The Rosalba will arrive fully assembled and is suitable for both indoor and semi-outdoor use to accommodate any occasion. With an aura of exuberant grace, the Rosalba dining chair is a versatile and attractive piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.