Shop BALI & PARI
See all product information
Create Account
Adam Natural Rattan Dining Chair
- Mfr # 265-14386-ZORO
- Zoro # G623547569
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Dining Room
Color
Light Honey
Assembly
Assembled
Height (In.)
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14386-ZORO
- Zoro #
- G623547569
- UPC #
- 193271472826
- Country of Origin
- Indonesia
Dimensions
- Height (In.)
- 37 in
- Width (In.)
- 19.7 in
- Length
- 22 in
Details
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Color
- Light Honey
- Assembly
- Assembled
- Style
- Bohemian
Description
Cater to a mood of uninhibited serenity for every meal with the lovely Adam dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its rounded backrest and seat feature a stunning geometric weave pattern while the openwork frame and lattice detailing enable light to flow freely throughout the area. The Adam will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. Adeptly supported with a crisscross base, the Adam dining chair brings coastal flair to any occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.