Shop BALI & PARI
See all product information
Create Account
Alondra Natural Rattan Dining Chair
- Mfr # 264-14383-ZORO
- Zoro # G923547528
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Width (In.)
19.5 in
Length
24.8 in
Height (In.)
35 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14383-ZORO
- Zoro #
- G923547528
- UPC #
- 193271472772
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
- For Use With
- Dining Room
Dimensions
- Width (In.)
- 19.5 in
- Length
- 24.8 in
- Height (In.)
- 35 in
Description
The graceful presence of the Alondra dining chair carries serenity in any occasion. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The elegant openwork design of the frame presents a breezy and soothing presentation perfect for modern and coastal interiors. The Alondra will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Adeptly blending style and comfort, the Alondra dining chair adds tranquility to any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.