Callias Natural Rattan Headboard
- Mfr # 263-14473-ZORO
- Zoro # G123547502
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Style
Bohemian
Overall Length
1.2 in
Size
Queen
Overall Width
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14473-ZORO
- Zoro #
- G123547502
- UPC #
- 193271478910
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Bedroom
- Color
- Natural Brown
Dimensions
- Overall Length
- 1.2 in
- Size
- Queen
- Overall Width
- 61 in
- Overall Height
- 29.5 in
Description
Foster an ambiance of tranquil renewal in your space with the captivating Callias headboard. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The intricately woven panel is beautiful framed by a scalloped border for an eye-catching silhouette while braided rattan bands lend further visual emphasis. The Callias will arrive fully assembled and features a wall-mountable design that quickly and easily transforms any bedroom space. Imbued with the serene beauty of nature, the Callias headboard transforms the mood of any bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.