Adino Bohemian Woven Natural Grasscloth Rectangle Accent Mirror
- Mfr # 255-14038-ZORO
- Zoro # G823546799
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Material
Water Hyacinth Grasscloth, Mirrored Glass, MDF
Style
Bohemian
Color
Natural
Assembly
Assembled
Length
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14038-ZORO
- Zoro #
- G823546799
- UPC #
- 193271447787
- Country of Origin
- Indonesia
- Material
- Water Hyacinth Grasscloth, Mirrored Glass, MDF
- Style
- Bohemian
- Color
- Natural
- Assembly
- Assembled
- Shape
- Rectangle
- For Use With
- Multiple Rooms
Dimensions
- Length
- 2.1 in
- Width
- 24.2 in
- Height
- 30.3 in
Description
A touch of exotic luxury graces every space ornamented with the lovely Adino accent mirror. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural Grasscloth. The beveled edges of its robust silhouette create an alluring visual texture that highlights the rich consistency of the Grasscloth. The Adino will arrive fully assembled and can be hung both vertically and horizontally. Carrying the flair of rustic artistry, the Adino accent mirror is sure to spruce up any interior. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.