Lanica Japandi Sun Bleached Rattan Wall Mirror
- Mfr # 248-13733-ZORO
- Zoro # G223547334
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Material
Braided Natural Rattan + Mahogany Wood, Mirrored Glass, Plywood(Backside)
For Use With
Multiple Rooms
Width
35.5 in
Style
Japandi
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13733-ZORO
- Zoro #
- G223547334
- UPC #
- 193271425457
- Country of Origin
- Indonesia
- Material
- Braided Natural Rattan + Mahogany Wood, Mirrored Glass, Plywood(Backside)
- For Use With
- Multiple Rooms
- Style
- Japandi
- Color
- Pale Brown
- Assembly
- Assembled
Dimensions
- Width
- 35.5 in
- Length
- 2 in
- Height
- 48.4 in
Description
Nurture an environment of serene grace in your space with the lovely Lanica wall mirror. Made in Indonesia, this Japandi piece consists of a solid wood frame exquisitely embellished with natural rattan. Its large central mirror lends a bold presence while a braided rattan outline enriches the piece with captivating visual allure. The Lanica will arrive fully assembled and can be hung both vertically and horizontally. A beautifully vibrant embellishment, the Lanica wall mirror adeptly complements any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.