Shara Coastal Braided Rope Accent Mirror
- Mfr # 255-14043-ZORO
- Zoro # G123546567
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rope, Mirrored Glass, MDF
Color
Natural
Assembly
Assembled
For Use With
Multiple Rooms
Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14043-ZORO
- Zoro #
- G123546567
- UPC #
- 193271447831
- Country of Origin
- Indonesia
- Material
- Natural Rope, Mirrored Glass, MDF
- Color
- Natural
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Style
- Coastal
Dimensions
- Height
- 30 in
- Length
- 2.4 in
- Width
- 30 in
Description
The rustic beauty of a seaside oasis arrives in the form of the stunning Shara accent mirror. Made in Indonesia, this coastal piece consists of a sturdy wood frame embellished with woven rope and fitted with mirrored glass. Its braided outline beautifully accentuates the rich texture of the frame while drawing attention to the center of the piece. The Shara will arrive fully assembled and is wall mountable. With its modest yet eclectic charm, the Shara accent mirror uplifts the mood of any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.