Shop BALI & PARI
See all product information
Create Account
Brisia Natural Rattan Mirror, Arched, Natural
- Mfr # 260-14231-ZORO
- Zoro # G723546615
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, MDF(Backside), Mirrored Glass
Width
24 in
Color
Natural Brown
Height
35.4 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14231-ZORO
- Zoro #
- G723546615
- UPC #
- 193271464357
- Country of Origin
- China
- Material
- Natural Rattan, MDF(Backside), Mirrored Glass
- Color
- Natural Brown
- For Use With
- Multiple Rooms
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Width
- 24 in
- Height
- 35.4 in
- Length
- 2.5 in
- Size
- Arched
Description
The eclectic charm of the Brisia accent mirror imbues your space with rustic poise. Made in Vietnam, this bohemian piece is handcrafted from a sustainably sourced natural rattan frame fitted with mirrored glass. Its large central mirror is beautifully accentuated by an arch silhouette meticulously created from woven rattan pole. The Brisia will arrive fully assembled and is wall mountable. An exotic take on classic geometry, the Brisia accent mirror adds an invigorating element to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.