Alise Bohemian Seagrass and Dark Brown Mahogany Wood Queen Size Headboard
- Mfr # 251-13907-ZORO
- Zoro # G923546842
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Water Hyacinth(Webbing), Plywood(Backside)
Assembly
Unassembled
Overall Length
2 in
For Use With
Bedroom
Overall Height
59.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13907-ZORO
- Zoro #
- G923546842
- UPC #
- 193271436866
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Water Hyacinth(Webbing), Plywood(Backside)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Bohemian
- Color
- Natural Brown, Dark Brown
Dimensions
- Overall Length
- 2 in
- Size
- Queen
- Overall Height
- 59.1 in
- Overall Width
- 63.8 in
Description
Enjoy a tropical aura in your space with the enchanting Alise headboard. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with woven seagrass. The interlacing weave of the seagrass exudes rustic artistry while offering support when sitting up in bed. The Alise requires assembly and is compatible with standard bed frames. A candid presentation of exotic craftsmanship, the Alise headboard beautifully transforms any bedroom. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.