Shop BALI & PARI
See all product information
Create Account
Alvaro Wood Storage Trunk with Hinged Lid
- Mfr # 265-14536-ZORO
- Zoro # G323547609
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Material
Pine Wood
Color
White Wash, Black
Overall Height
18.3 in
Overall Length
17.7 in
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14536-ZORO
- Zoro #
- G323547609
- UPC #
- 193271487752
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 18.3 in
- Overall Length
- 17.7 in
- Width
- 60 in
Details
- Material
- Pine Wood
- Color
- White Wash, Black
- Arm Style
- Modern
- For Use With
- Bedroom
- Assembly
- Assembled
Description
Craft your bedroom into a sophisticated oasis with the handy Alvaro storage bench. Made in Indonesia, this modern piece is crafted from sturdy wood. Its wide seat features a convenient lift-top that opens to reveal a spacious compartment perfect for organizing extra pillows, blankets, and more. The Alvaro will arrive fully assembled and is fitted with minimalist metal handles for added practicality while highlighting the contemporary charm of the piece. Serving as a fantastic bed end accent, the Alvaro storage bench is sure to become a beloved fixture of any bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.