Yareli Bohemian Woven Natural Grasscloth Raffia Console Table
- Mfr # 254-14037-ZORO
- Zoro # G523547522
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth (Outer Layer), MDF
Arm Style
Bohemian
Width
36 in
Overall Height
31.5 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14037-ZORO
- Zoro #
- G523547522
- UPC #
- 193271447770
- Country of Origin
- Indonesia
- Material
- Raffia Grasscloth (Outer Layer), MDF
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Entryway
- Color
- Natural, Gold
Dimensions
- Width
- 36 in
- Overall Height
- 31.5 in
- Overall Length
- 12 in
Description
The invigorating poise of nature arrives with the stunning Yareli console table. Meticulously handcrafted by skilled Indonesian artisans, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural grasscloth raffia. Its waterfall silhouette exudes smooth geometric allure while serving as a fantastic display area. The Yarelie will arrive fully assembled and utilizes round rubber feet for excellent stability while protecting harder floors. With a modest and flexible design, the Yareli console table elevates any setting. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.