Shop BALI & PARI
See all product information
Create Account
Nevada Bohemian Light Honey Rattan Console Table
- Mfr # 258-14167-ZORO
- Zoro # G723547056
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal(Frame), Plywood(Under the Tabletop)
Arm Style
Bohemian
Assembly
Assembled
Overall Height
30.5 in
Width
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14167-ZORO
- Zoro #
- G723547056
- UPC #
- 193271456512
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal(Frame), Plywood(Under the Tabletop)
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Entryway
- Color
- Light Honey
Dimensions
- Overall Height
- 30.5 in
- Width
- 52 in
- Overall Length
- 14.8 in
Description
The allure of paradise develops any space enriched with the Nevada console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its unique openwork frame creates an airy display while its woven exterior showcases the superb craftsmanship of the piece. The Nevada will arrive fully assembled and is fitted with rubber non-marking feet for superb stability in any setting. An outstanding culmination of rustic design, the Nevada console table blends well with any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.