Amada Teak Wood Epoxy Resin End Table
- Mfr # 267-14519-ZORO
- Zoro # G723547490
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Teak Wood , Resin(Table Top)
Height
17 in
For Use With
Living Room
Width
13.8 in
Tabletop Color
Natural Brown, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14519-ZORO
- Zoro #
- G723547490
- UPC #
- 193271487554
- Country of Origin
- Indonesia
- Tabletop Material
- Teak Wood , Resin(Table Top)
- For Use With
- Living Room
- Tabletop Color
- Natural Brown, Green
- Assembled/Unassembled
- Assembled
- Style
- Rustic
Dimensions
- Height
- 17 in
- Width
- 13.8 in
- Length
- 13.8 in
Description
The enduring grace of nature coalesces to form the beautiful Amada end table. Handcrafted in Indonesia, this rustic piece consists of natural teak wood and resin. The live edge design of the tabletop creates an eye-catching display only surpassed by the eclectic assortment of branches that form its unique base. The Amada will arrive fully assembled and showcases the unique grain and texture of individual wood, resulting in no two pieces being exactly alike. Imbued with avantgarde flair, the Amada end table makes a wonderful impact in any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.