Kai Grasscloth End Table with Two Drawers
- Mfr # 266-14552-ZORO
- Zoro # G423547387
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Tabletop Material
Raffia Grasscloth(Outer Layer)
Tabletop Color
White
Assembled/Unassembled
Assembled
Width
22.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14552-ZORO
- Zoro #
- G423547387
- UPC #
- 193271487912
- Country of Origin
- Indonesia
Dimensions
- Width
- 22.2 in
- Length
- 14 in
- Size
- 2-Drawer
- Height
- 22 in
Details
- Frame Material
- MDF
- Tabletop Material
- Raffia Grasscloth(Outer Layer)
- Tabletop Color
- White
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Description
Chic elegance and fantastic utility are brought together through the lovely Kai end table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Two drawers offer space to organize household essentials while reserving the open shelf and tabletop as captivating display areas. The Kai will arrive fully assembled and is fitted with rounded drawer pulls for a touch of modern luxury. With a sleek frame and inset base, the Kai end table is an easy yet impactful addition to any setting. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.