Abelia Natural Rattan Display Shelf
- Mfr # 262-14416-ZORO
- Zoro # G523546877
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer material), Plywood(Underneath table top), Mahogany Wood(Internal Frame)
Arm Style
Bohemian
Width
35.4 in
Assembly
Assembled
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14416-ZORO
- Zoro #
- G523546877
- UPC #
- 193271474615
- Country of Origin
- Indonesia
Dimensions
- Width
- 35.4 in
- Overall Length
- 13.8 in
- Overall Height
- 30 in
Details
- Material
- Natural Rattan(Outer material), Plywood(Underneath table top), Mahogany Wood(Internal Frame)
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Living Room
- Color
- Natural
Description
Enliven the ambiance of any layout with the exotic calmness of the Abelia display shelf. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in sustainably sourced natural rattan. Four tiers of shelves offer ample space to beautifully exhibit a variety of household decor while woven rattan panels lend a light, breezy display. The Abelia will arrive fully assembled and features straight legs for excellent stability and support with crisp geometry. With a modest silhouette engulfed in tropical bliss, the Abelia display shelf refreshes any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.