Shop BALI & PARI
See all product information
Create Account
Reiko Scalloped Natural Rattan Accent Bench
- Mfr # 259-14133-ZORO
- Zoro # G123546642
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Solid Mahogany Wood(Internal Frame), Polycotton Fabric "60% Polyester, 40% Cotton", Foam
Overall Length
16.5 in
Color
Light Honey
For Use With
Entryway
Width
57.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14133-ZORO
- Zoro #
- G123546642
- UPC #
- 193271454624
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Solid Mahogany Wood(Internal Frame), Polycotton Fabric "60% Polyester, 40% Cotton", Foam
- Color
- Light Honey
- For Use With
- Entryway
- Arm Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Overall Length
- 16.5 in
- Width
- 57.1 in
- Size
- Seat Height of 16 in
- Overall Height
- 28.3 in
Description
Refresh the mood of any setting with the rustic refinement of the Reiko accent bench. Made in Malaysia, this bohemian piece is handcrafted by sustainably sourced natural rattan. The sides are distinguished with rounded arms to encourage relaxation while a scalloped rattan trim accentuates the flowing geometry of the piece. The Reiko will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in cozy fabric. Perfect for any living room, entryway, or other shared space, the Reiko accent bench adeptly complements any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.