Shop BALI & PARI
See all product information
Create Account
Amina Rattan Counter Stool
- Mfr # 271-14777-ZORO
- Zoro # G623547248
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Natural Rattan
Material
Upholstery: Fabric "100% Polyester"+Foam; Underneath Seat: Plywood
Size
Counter Height
Color
Light Honey
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14777-ZORO
- Zoro #
- G623547248
- UPC #
- 193271501342
- Country of Origin
- Indonesia
- Frame Material
- Natural Rattan
- Material
- Upholstery: Fabric "100% Polyester"+Foam; Underneath Seat: Plywood
- Color
- Light Honey
- Style
- Bohemian
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Size
- Counter Height
- Height
- 38.2 in
- Length
- 21.7 in
- Width
- 21.3 in
Description
Evoke an ambiance of rustic reprieve with the lovely Amina counter stool. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its flared backrest features a lovely lattice design to accentuate its openwork design for a breezy, airy character that blends well with a variety of layouts. The Amina will arrive fully assembled and is padded with plush foam and upholstered in soft fabric for a superbly cozy embrace. The swivel seat enables versatile comfort, making the Amina counter stool a fantastic complement to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.