Shop BALI & PARI
See all product information
Create Account
Apio Wood Epoxy Coffee Table
- Mfr # 264-14471-ZORO
- Zoro # G223547372
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Teak wood+Resin+Faux crystal(Table top), Metal
Tabletop Color
Natural Brown, White, Black
Width
39.4 in
Length
19.7 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14471-ZORO
- Zoro #
- G223547372
- UPC #
- 193271478811
- Country of Origin
- Indonesia
- Tabletop Material
- Teak wood+Resin+Faux crystal(Table top), Metal
- Tabletop Color
- Natural Brown, White, Black
- Style
- Bohemian
- Assembled/Unassembled
- Unassembled
- For Use With
- Living Room
Dimensions
- Width
- 39.4 in
- Length
- 19.7 in
- Height
- 16.1 in
Description
The beauty of the natural world takes shape in refreshing form through the Apio coffee table. Handcrafted in Indonesia, this bohemian piece consists of a solid teak wood frame tactfully mixed with resin for a vibrant display. The live edge design augmented with crystalline structures creates an eye-catching look with the rectangular tabletop adeptly anchors a variety of layouts. The Apio requires assembly and showcases the unique grain and texture of individual wood, resulting in now two pieces being exactly alike. Enriched with earthy flair, the Apio coffee table is an outstanding centerpiece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.