Apio Wood Epoxy Console Table
- Mfr # 264-14474-ZORO
- Zoro # G423547554
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Material
Teak wood+Resin+Faux crystal(Table top), Metal(Frame)
Width
43.3 in
For Use With
Entryway
Arm Style
Bohemian
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14474-ZORO
- Zoro #
- G423547554
- UPC #
- 193271478927
- Country of Origin
- Indonesia
- Material
- Teak wood+Resin+Faux crystal(Table top), Metal(Frame)
- For Use With
- Entryway
- Arm Style
- Bohemian
- Assembly
- Unassembled
- Color
- Natural Brown, White, Black
Dimensions
- Width
- 43.3 in
- Overall Length
- 13.8 in
- Overall Height
- 30 in
Description
The beauty of the natural world takes shape in refreshing form through the Apio console table. Handcrafted in Indonesia, this bohemian piece consists of a solid teak wood frame tactfully mixed with resin for a vibrant display. The live edge design augmented with crystalline structures creates an eye-catching look with the rectangular tabletop adeptly displays household decor. The Apio requires assembly and showcases the unique grain and texture of individual wood, resulting in now two pieces being exactly alike. Enriched with earthy flair, the Apio console table is an outstanding household fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.