Shop BALI & PARI
See all product information
Create Account
Diata Coastal Black and White Mother of Pearl Capiz Shell 2-Drawer Console Table
- Mfr # 252-13981-ZORO
- Zoro # G723546509
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Material
Capiz(Outer Surface), MDF(Frame)
Color
Mosaic Black, White
For Use With
Entryway
Width
31.9 in
Overall Height
29.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-13981-ZORO
- Zoro #
- G723546509
- UPC #
- 193271445523
- Country of Origin
- China
Dimensions
- Width
- 31.9 in
- Overall Height
- 29.9 in
- Overall Length
- 17.3 in
- Size
- 2-Drawer
Details
- Material
- Capiz(Outer Surface), MDF(Frame)
- Color
- Mosaic Black, White
- For Use With
- Entryway
- Assembly
- Assembled
- Arm Style
- Coastal
Description
A spirit of mosaic artistry arrives in the form of the stunning Diata console table. Made in Vietnam, this coastal piece consists of a study wood frame intricately encased with natural Capiz shell showcasing a beautiful floral design. Two drawers offer convenient storage space, while its broad tabletop serves as a fantastic display area. The Diata will arrive fully assembled and is fitted with round knobs that stand out brilliantly against the vivid Capiz. Blending serenity into a variety of layouts, the Diata console table enlivens any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.