Dyna Natural Rattan Coffee Table
- Mfr # 266-14516-ZORO
- Zoro # G223546733
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Nature Rattan, Plywood(Underneath tabletop)
Tabletop Color
Natural
Height
17.7 in
Length
25.6 in
Width
42.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14516-ZORO
- Zoro #
- G223546733
- UPC #
- 193271487523
- Country of Origin
- Indonesia
- Tabletop Material
- Nature Rattan, Plywood(Underneath tabletop)
- Tabletop Color
- Natural
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Height
- 17.7 in
- Length
- 25.6 in
- Width
- 42.9 in
Description
Develop the serene poise of your space with the rustic beauty of the Dyna coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its broad, oval tabletop serves as a fantastic anchor point for any open layout while the open shelf underneath offers convenient storage space. The Dyna will arrive fully assembled and is embellished with braided rattan bands to emphasize the artistic flair of the piece. Designed with both form and function in mind, the Dyna coffee table is sure to refresh any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.