Shop BALI & PARI
See all product information
Create Account
Aponi Marbled Resin End Table, Cream
- Mfr # 264-14450-ZORO
- Zoro # G723547186
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Fiber-reinforced Plastic(FRP), Plywood(Underneath tabletop)
Width
15.7 in
For Use With
Living Room
Length
15.7 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-14450-ZORO
- Zoro #
- G723547186
- UPC #
- 193271475735
- Country of Origin
- Indonesia
Dimensions
- Width
- 15.7 in
- Length
- 15.7 in
- Height
- 18.9 in
Details
- Tabletop Material
- Fiber-reinforced Plastic(FRP), Plywood(Underneath tabletop)
- For Use With
- Living Room
- Style
- Contemporary
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Cream
Description
The understated elegance of the Aponi end table provides just the right modern touch. Made in Indonesia, this contemporary piece is tactfully crafted entirely from resin. Veined swirls of color are present in every part of the surface to give the illusion that this piece was crafted from marble. The Aponi will arrive fully assembled and features an irregularly shaped pedestal base for a raw, unfiltered look from every angle. With a conveniently sized round tabletop, the Aponi end table gracefully augments any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.