Revelle Modern and Contemporary Natural Light Mappa Real Burl Wood End Table
- Mfr # 249-13930-ZORO
- Zoro # G723546714
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Burl Wood Veneer, Mindi Wood(Legs), Plywood(Under table top)
Frame Material
MDF
Width
15.7 in
Height
17.7 in
Tabletop Color
Light Mappa Burl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249-13930-ZORO
- Zoro #
- G723546714
- UPC #
- 193271437603
- Country of Origin
- Indonesia
Dimensions
- Width
- 15.7 in
- Height
- 17.7 in
- Length
- 13.8 in
Details
- Tabletop Material
- Burl Wood Veneer, Mindi Wood(Legs), Plywood(Under table top)
- Frame Material
- MDF
- Tabletop Color
- Light Mappa Burl
- For Use With
- Living Room
- Style
- Modern
- Assembled/Unassembled
- Assembled
Description
Incorporate the beauty of the natural world in your household with the stunning Revelle end table. Crafted in Indonesia, this modern piece consists of natural burl wood. Its tabletop fantastically accommodates daily use or can serve a fantastic display area while its smooth silhouette blends seamlessly with any modern layout. The Revelle will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in not two pieces being exactly alike. Lending exotic artistry in contemporary form, the Revelle end table embellishes any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.