Shop BALI & PARI
See all product information
Create Account
Barid Braided Natural Rattan Storage Bench, 45" Rectangle
- Mfr # 259-14272-ZORO
- Zoro # G523546501
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Mahogany Wood
Material
Natural Rattan(Outer Material), VW Fabric "100% Polyester", Foam
Assembly
Assembled
Overall Height
18.9 in
Width
45.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14272-ZORO
- Zoro #
- G523546501
- UPC #
- 193271466450
- Country of Origin
- Indonesia
- Frame Material
- Solid Mahogany Wood
- Material
- Natural Rattan(Outer Material), VW Fabric "100% Polyester", Foam
- Assembly
- Assembled
- For Use With
- Living Room
- Color
- Natural
- Arm Style
- Bohemian
Dimensions
- Overall Height
- 18.9 in
- Width
- 45.3 in
- Overall Length
- 16.1 in
- Size
- Seat Height of 19"
Description
The vibrant Barid storage bench combines the grace of rustic artistry with functional seating. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its lift-top opens to reveal a spacious storage compartment while a beautifully fashioned braided rattan trim distinguishes the crisp silhouette of the piece. The Barid will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. A streamlined design rich with exotic beauty, the Barid storage bench uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.